Přejít k obsahu
Merck

Přeskočit na

CN0601S06

Polygard® CN Cartridge Filter

pore size 0.6 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)

Synonyma:

Polygard-CN Cartridge Filter 10 in. 0.6 μm Code 0 Silicone

Přihlásit pro zobrazení organizačních a smluvních cen.

Vybrat velikost

Změnit zobrazení
Velikost baleníSkladová položkaDostupnostCena
6 pkg

Očekávané datum odeslání01. června 2026odAreál Kühne+Nagel spol. s r.o.

30 300,00 Kč

O této položce

eCl@ss:
32031690
UNSPSC Code:
23151806

30 300,00 Kč


Očekávané datum odeslání01. června 2026podrobné informace


Technický servis
Potřebujete pomoc? Náš tým zkušených odborníků je vám k dispozici.
Dovolte nám, abychom vám pomohli


Quality Segment

material

polypropylene , silicone seal

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.42 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤50 mg

pore size

0.6 μm nominal pore size, 0.6 μm pore size

input

sample type liquid

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism reduction
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Efficient particle and microorganism reduction
  • Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Porovnat podobné položky

Zobrazit úplné porovnání

Zobrazit rozdíly

1 of 1

Tato položka
CN1201S06CN5071S06CN2571S06
filtration area

0.42 m2

filtration area

0.42 m2

filtration area

0.42 m2

filtration area

0.42 m2

material

polypropylene , silicone seal

material

polypropylene , silicone seal

material

polypropylene , silicone seal

material

polypropylene , silicone seal

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

diam.

7.0 cm (2.75 in.)

diam.

7.0 cm (2.75 in.)

diam.

7.0 cm (2.75 in.)

diam.

7.0 cm (2.75 in.)


Still not finding the right product?

Explore all of our products under Polygard® CN Cartridge Filter




Osvědčení o analýze (COA)

Vyhledejte osvědčení Osvědčení o analýze (COA) zadáním čísla šarže/dávky těchto produktů. Čísla šarže a dávky lze nalézt na štítku produktu za slovy „Lot“ nebo „Batch“.

Již tento produkt vlastníte?

Dokumenty související s produkty, které jste v minulosti zakoupili, byly za účelem usnadnění shromážděny ve vaší Knihovně dokumentů.

Navštívit knihovnu dokumentů





Globální číslo obchodní položky

Skladová položkaGTIN
CN0601S0604053252462191

Questions

Reviews

No rating value

Active Filters