Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.24
UNSPSC Code:
41104900
Pore size:
0.2 μm
Filter capacity:
250 mL
Packaging:
pkg of 50 ea
Material:
white nitrocellulose membrane
Sterility:
sterile
Manufacturer/tradename:
Nalgene® 145 0045
Pricing and availability is not currently available.
material
white nitrocellulose membrane
sterility
sterile
feature
disposable
packaging
pkg of 50 ea
manufacturer/tradename
Nalgene® 145 0045
filter capacity
250 mL
funnel capacity
250 mL
pore size
0.2 μm
General description
Economical sterile disposable filter funnels product, with a 47 mm nitrocellulose membrane. The funnel body is made up of polypropylene with a polystyrene collar. Can be used in standard vacuum manifolds or filter flasks. Used to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Application
Nalgene® analytical filter funnels are suitable for conducting microbiological quality control testing, analysis on water, food/beverage samples, raw materials, and finished products.
Features and Benefits
- High impact polystyrene collars provide ruggedness for reliable performance.
- Preassembled, sterile, and individually bagged to maintain sample integrity.
- Adapters designed to accommodate No. 8 stoppers for compatibility with 0.5 in. hole in vacuum manifolds or filter flasks.
- 47 mm diameter cellulose nitrate membrane certified for water quality work.
- 250 mL sizes are useful for testing foaming beverages.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename Nalgene® 145 0045 | manufacturer/tradename Nalgene® 145 0020 | manufacturer/tradename Nalgene® 145 2045 | manufacturer/tradename Nalgene® 145-0045 |
| material white nitrocellulose membrane | material white nitrocellulose membrane | material nitrocellulose membrane (gridded) | material nitrocellulose membrane (gridded) |
| pore size 0.2 μm | pore size 0.2 μm | pore size 0.45 μm | pore size 0.45 μm |
| filter capacity 250 mL | filter capacity 100 mL | filter capacity 250 mL | filter capacity 100 mL |
| packaging pkg of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea |
Still not finding the right product?
Explore all of our products under Nalgene® analytical filter funnel
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| F2286-50EA | 04061834197300 |
