Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.24
UNSPSC Code:
41104900
Pore size:
0.45 μm
Filter capacity:
250 mL
Packaging:
pack of 50 ea
Material:
nitrocellulose membrane (gridded)
Sterility:
sterile
Manufacturer/tradename:
Nalgene® 145 2045
Pricing and availability is not currently available.
material
nitrocellulose membrane (gridded)
sterility
sterile
packaging
pack of 50 ea
manufacturer/tradename
Nalgene® 145 2045
filter capacity
250 mL
funnel capacity
250 mL
pore size
0.45 μm
General description
Economical sterile disposable filter funnels product, with a 47 mm nitrocellulose membrane. The funnel body is made up of polypropylene with a polystyrene collar. Can be used in standard vacuum manifolds or filter flasks. Used to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Features and Benefits
- Ideal for testing water quality, food and beverages.
- Pre-assembled analytical filter funnel saves time.
- Sterilized, with 47mm nitrocellulose membrane.
- Polypropylene funnel body with polystyrene collar.
- Can be used with standard vacuum manifolds or filter bottles.
- Separate the funnel and collar to remove the membrane.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| material nitrocellulose membrane (gridded) | material nitrocellulose membrane (gridded) | material white nitrocellulose membrane | material white nitrocellulose membrane |
| pore size 0.45 μm | pore size 0.45 μm | pore size 0.2 μm | pore size 0.2 μm |
| manufacturer/tradename Nalgene® 145 2045 | manufacturer/tradename Nalgene® 145-0045 | manufacturer/tradename Nalgene® 145 0045 | manufacturer/tradename Nalgene® 145 0020 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| filter capacity 250 mL | filter capacity 100 mL | filter capacity 250 mL | filter capacity 100 mL |
| packaging pack of 50 ea | packaging pack of 50 ea | packaging pkg of 50 ea | packaging pack of 50 ea |
Still not finding the right product?
Explore all of our products under Nalgene® analytical filter funnel
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
