Skip to Content
Merck

F2536

Nalgene® analytical filter funnel

pore size 0.2 μm, funnel capacity 100 mL

Synonym(s):

analytical funnel, filtering funnel, Nalgene 145-0020, analytical sieve, filtration funnel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.24
UNSPSC Code:
41104900
Pore size:
0.2 μm
Filter capacity:
100 mL
Packaging:
pack of 50 ea
Material:
white nitrocellulose membrane
Sterility:
sterile
Manufacturer/tradename:
Nalgene® 145 0020
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

white nitrocellulose membrane

sterility

sterile

packaging

pack of 50 ea

manufacturer/tradename

Nalgene® 145 0020

filter capacity

100 mL

funnel capacity

100 mL

pore size

0.2 μm

General description

Economical sterile disposable filter funnels product, with a 47 mm nitrocellulose membrane. The funnel body is made up of polypropylene with a polystyrene collar. Can be used in standard vacuum manifolds or filter flasks. Used to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.

Features and Benefits

  • Ideal for testing water quality, food and beverages.
  • Pre-assembled analytical filter funnel saves time.
  • Sterilized, with 47mm nitrocellulose membrane.
  • Polypropylene funnel body with polystyrene collar.
  • Can be used with standard vacuum manifolds or filter bottles.
  • Separate the funnel and collar to remove the membrane.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® analytical filter funnel




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library