Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.14
UNSPSC Code:
41121812
Material:
polystyrene , round
Sterility:
sterile
Binding type:
non-treated surface
Manufacturer/tradename:
Nunc 4031
Packaging:
pack of 12 ea, case of 300 ea (Internal packs of 12)
Pricing and availability is not currently available.
material
polystyrene , round
sterility
sterile
feature
lid
packaging
pack of 12 ea, case of 300 ea (Internal packs of 12)
manufacturer/tradename
Nunc 4031
diam. × H
100 mm × 25 mm
dish capacity
~90 mL
dish diam.
100 mm
surface area
57 cm2
application(s)
agriculture
binding type
non-treated surface
General description
Nunc Lab-Tek® and standard petri dishes are optimized for culturing fungi, bacteria and other microorganisms in addition to supporting automated high-throughput (HTS) applications.
Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.
- For culturing of fungi, bacteria and other microorganisms
- Contact dish useful for sampling in hospital environments (for research use only), as well as in food science and the pharmaceutical industry
- Perform well in automatic dispensers due to complete flatness and uniform height
- Available with a moulded grid
- Deep Petri Dishes allow for longer culture periods
- Compatible with automated systems
Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.
Features and Benefits
- For the culturing of bacteria, fungi and other microorganisms
- Constructed of high-quality and optically clear polystyrene, with lid
- Fitted with top and bottom stacking rings for easier handing and stable stacking
- Vented for gaseous exchange
- Sterilized by gamma irradiation
Legal Information
Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Still not finding the right product?
Explore all of our products under Nunc® petri dishes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| P7741-1CS | 04061826746868 |