Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
clear polystyrene , conical bottom clear wells
sterility
sterile
feature
lid: no
packaging
case of 100 ea (internal packs of 2)
manufacturer/tradename
Greiner 651161
maximum volume
234 μL
size
96 wells
working volume
200 μL
General description
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material clear polystyrene , conical bottom clear wells | material clear polystyrene , round bottom clear wells | material clear polystyrene , round bottom clear wells | material polystyrene , round bottom clear wells |
| feature lid: no | feature lid: no | feature lid: no | feature lid: no |
| manufacturer/tradename Greiner 651161 | manufacturer/tradename Greiner 650161 | manufacturer/tradename Greiner 650101 | manufacturer/tradename Greiner 650162 |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| working volume 200 μL | working volume 280 μL | working volume 280 μL | working volume - |
| packaging case of 100 ea (internal packs of 2) | packaging case of 100 ea (internal packs of 2) | packaging case of 100 ea (internal packs of 10) | packaging case of 375 ea ((internal packs of 25)) |
Still not finding the right product?
Explore all of our products under Greiner 96 well plates, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M2811-100EA | 04061834228141 |

