Skip to Content
MilliporeSigma

M2311

Greiner 96 well plates, polystyrene

round bottom clear wells, sterile, case of 100 ea (internal packs of 2)

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 650161

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polystyrene , round bottom clear wells
Size:
96 wells
Sterility:
sterile
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polystyrene , round bottom clear wells

sterility

sterile

feature

lid: no

packaging

case of 100 ea (internal packs of 2)

manufacturer/tradename

Greiner 650161

maximum volume

323 μL

size

96 wells

working volume

280 μL

color

clear plate

General description

96W Microplate, well working volume 40-280 μL; maximum volume 323 μL. Growth surface per well 0.35 cm(2).
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse/RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Application

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well microplate, without lid, solid round (U) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx.200 μm.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library