Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Drummond Scientific 2-000-020
Material:
glass
Packaging:
pack of 250 ea
Pricing and availability is not currently available.
material
glass
packaging
pack of 250 ea
manufacturer/tradename
Drummond Scientific 2-000-020
measuring range
accuracy: ±0.5%
capacity
20 μL
color
color-coded black
General description
- Drummond Calibrated Micropipettes provide accuracy and convenience for a wide variety of liquid transfer applications.
- Made of high quality glass.
- Fire polished micropipettes are imprinted with volume and a color-code bar for easy identification.
- Calibrated "To Deliver."
High quality Drummond micropipettes are fire polished, imprinted with volume and a color-code bar for easy identification. Calibrated "To Deliver."
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Drummond Scientific 2-000-020 | manufacturer/tradename Drummond Scientific 2-000-050 | manufacturer/tradename Drummond Scientific 2-000-010 | manufacturer/tradename Drummond Scientific 2-000-100 |
| material glass | material glass | material glass | material glass |
| packaging pack of 250 ea | packaging pack of 250 ea | packaging pack of 250 ea | packaging pack of 250 ea |
| measuring range accuracy: ±0.5% | measuring range accuracy: ±0.5% | measuring range accuracy: ±0.5% | measuring range accuracy: ±0.5% |
| capacity 20 μL | capacity 50 μL | capacity 10 μL | capacity 100 μL |
| color color-coded black | color color-coded green | color color-coded orange | color color-coded blue |
Still not finding the right product?
Explore all of our products under Microcapillary tube, calibrated
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
