Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle
joint
Joints threaded neck (63)
description
Autoclavable
feature
with cap
packaging
pack of 6 ea
manufacturer/tradename
Nalgene® 2105-0032
bottle diam. × H
91 mm × 199 mm
capacity
1,000 mL
color
translucent
General description
Features and Benefits
- Excellent durability and are chemically resistant to most acids, bases, and alcohols.
- Laboratory-grade PPCO material for reliably low leachables and extractables.
- Translucent - for visualization of samples.
- A wide neck enables easy transferring of contents.
- Linerless caps ensure a leak-proof seal for sample protection.
- Autoclavable - The bottles can withstand temperatures up to +121°C.
- Manufactured from non-toxic materials.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene® 2105-0032 | manufacturer/tradename Nalgene® 2105-0002 | manufacturer/tradename Nalgene® 2105-0008 | manufacturer/tradename Nalgene® 2105-0004 |
| material polypropylene cap, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle |
| feature with cap | feature with cap | feature with cap | feature with cap |
| capacity 1,000 mL | capacity 60 mL | capacity 250 mL | capacity 125 mL |
| joint Joints threaded neck (63) | joint Joints threaded neck (28) | joint Joints threaded neck (43) | joint Joints threaded neck (28) |
| bottle diam. × H 91 mm × 199 mm | bottle diam. × H 39 mm × 86 mm | bottle diam. × H 61 mm × 131 mm | bottle diam. × H 50 mm × 90 mm |
Still not finding the right product?
Explore all of our products under Nalgene® wide mouth Lab Quality PPCO bottle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B0283-6EA | 04061826742488 |
