Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle
joint
Joints threaded neck (28)
description
Autoclavable
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2105-0002
bottle diam. × H
39 mm × 86 mm
capacity
60 mL
color
translucent
General description
Features and Benefits
- Excellent durability and are chemically resistant to most acids, bases, and alcohols.
- Laboratory-grade PPCO material for reliably low leachables and extractables.
- Translucent - for visualization of samples.
- A wide neck enables easy transferring of contents.
- Linerless caps ensure a leak-proof seal for sample protection.
- Autoclavable - The bottles can withstand temperatures up to +121°C.
- Manufactured from non-toxic materials.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature with cap | feature with cap | feature with cap | feature with cap |
| material polypropylene cap, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle |
| manufacturer/tradename Nalgene® 2105-0002 | manufacturer/tradename Nalgene® 2105-0004 | manufacturer/tradename Nalgene® 2105-0001 | manufacturer/tradename Nalgene® 2105-0008 |
| capacity 60 mL | capacity 125 mL | capacity 30 mL | capacity 250 mL |
| joint Joints threaded neck (28) | joint Joints threaded neck (28) | joint Joints threaded neck (28) | joint Joints threaded neck (43) |
| bottle diam. × H 39 mm × 86 mm | bottle diam. × H 50 mm × 90 mm | bottle diam. × H 34 mm × 63 mm | bottle diam. × H 61 mm × 131 mm |
Still not finding the right product?
Explore all of our products under Nalgene® wide mouth Lab Quality PPCO bottle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B9657-12EA | 04061826725566 |
