If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/418/501/product-dating-information-06-25-mk.pdf
Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
description
Irreversible, single use
quality
Quality Assurance: Produced under ISO9001:2008
shelf life
limited shelf life, expiry date on the label
storage condition
room temperature (at 20-80% humidity)
parameter
8 h run-out window (calibrated at +10°C)
size
40 mm × 19 mm
General description
Visit our Timestrip Web Portal to learn more
Application
Features and Benefits
- Threshold temperature: 8°C/46°F
- Usage: calibrated to an isothermal temperature environment of +10°C
- Time accuracy: ±15% in time under isothermal conditions
Packaging
08168-100EA: 100 labels in sachet
08168-500EA: 500 labels in sachet
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| storage condition room temperature (at 20-80% humidity) | storage condition room temperature (at 20-80% humidity) | storage condition room temperature (at 20-80% humidity) | storage condition room temperature |
| size 40 mm × 19 mm | size 40 mm × 19 mm | size 40 mm × 19 mm | size 40 mm × 19 mm |
| shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label |
| parameter 8 h run-out window (calibrated at +10°C) | parameter 12 h run-out window (calibrated at +27 °C) | parameter 8 h run-out window (calibrated at -18 °C) | parameter 48 h run-out window ((calibrated at +10 °C) |
| description Irreversible, single use | description Irreversible, single use | description Irreversible, single use | description Irreversible, single use |
| quality Quality Assurance: Produced under ISO9001:2008 | quality Quality Assurance: Produced under ISO9001:2008 | quality Quality Assurance: Produced under ISO9001:2008 | quality Quality Assurance: Produced under ISO9001:2008 |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| T11509-500G | 04061837512988 |
| 8147131000 | 04022536422299 |
| 8147130000 | 04022536422275 |
| T11509-2.5KG | 04061838134516 |
| T11509-100G | 04061837336683 |
| T11509-1KG | 04061837336713 |
| 8147130250 | 04022536422282 |
| 08168-500EA | 04061833626764 |
| 08168-100EA | 04061838652157 |
| 08168-10EA | 04061826678558 |
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-



