Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.21
UNSPSC Code:
41115710
Pricing and availability is not currently available.
description
Irreversible, single use
quality
Quality Assurance: Produced under ISO9001:2008
shelf life
limited shelf life, expiry date on the label
storage condition
room temperature (at 20-80% humidity)
parameter
30 days run-out window (calibrated at +22 °C)
size
40 mm × 19 mm
General description
Timestrip® indicators are simple, visual reminders for any time driven event. They are small, self-adhesive labels that can be attached to or integrated into a product or device. They monitor elapsed time and indicate when key time markers and a pre-defined elapsed time have been reached.
Visit our Timestrip Web Portal to learn more
Visit our Timestrip Web Portal to learn more
Application
Manual activation button on top. A colored line appears to show its armed. The color progresses along time markers in the viewing window.
Features and Benefits
- Time accuracy: ±15% in time under isothermal conditions
- Usage: calibrated for an average temperature environment of 22°C/72°F
Packaging
93064-10EA: 10 labels in sachet
93064-100EA: 100 labels in sachet
93064-500EA: 500 labels in sachet
93064-100EA: 100 labels in sachet
93064-500EA: 500 labels in sachet
Other Notes
Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored oils
Legal Information
Timestrip is a registered trademark of Timestrip Limited
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.