If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/418/501/product-dating-information-06-25-mk.pdf
Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
usage
sufficient for 200 fluorometric tests (red)
detection method
fluorometric
relevant disease(s)
neurological disorders; cancer
storage temp.
−20°C
General description
Application
Biochem/physiol Actions
1 of 1
This Item | |||
|---|---|---|---|
| usage sufficient for 200 fluorometric tests (red) | usage sufficient for 200 fluorometric tests (orange) | usage sufficient for 200 fluorometric tests (Deep red) | usage sufficient for 200 fluorometric tests (green) |
| detection method fluorometric | detection method fluorometric | detection method fluorometric | detection method fluorometric |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| relevant disease(s) neurological disorders; cancer | relevant disease(s) cancer; neurological disorders | relevant disease(s) neurological disorders; cancer | relevant disease(s) cancer; neurological disorders |
Still not finding the right product?
Explore all of our products under Fluorometric Intracellular Ros Kit
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Instructions
Global Trade Item Number
| SKU | GTIN |
|---|---|
| MAK145-1KT | 04061834407027 |
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-
-
What is the spectral range of the fluorophore?
1 answer-
The fluorophore has excitation at 520 nm and emission at 605 nm which is important for determining fluorescence intensity.
Helpful?
-



