Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Iscove′s Modified Dulbecco′s Medium, With sodium bicarbonate and L-glutamine, liquid, sterile-filtered, suitable for cell culture, suitable for hybridoma
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | hybridoma: suitable, cell culture | mammalian: suitable
impurities
endotoxin, tested
components
glucose: yes
phenol red: yes
NaHCO3: yes
L-glutamine: yes
shipped in
ambient
storage temp.
2-8°C
General description
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | hybridoma: suitable, cell culture | mammalian: suitable | technique(s) cell culture | hybridoma: suitable, cell culture | mammalian: suitable | technique(s) cell culture | hybridoma: suitable, cell culture | mammalian: suitable | technique(s) cell culture | hybridoma: suitable, cell culture | mammalian: suitable, cell culture | stem cell: suitable |
| sterility sterile-filtered | sterility - | sterility sterile-filtered | sterility sterile |
| form liquid | form powder | form liquid | form liquid |
| components glucose: yes | components phenol red: yes | components phenol red: yes | components phenol red: 15.93 mg/L |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Iscove′s Modified Dulbecco′s Medium
Storage Class
10 - Combustible liquids
wgk
WGK 2
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Instructions
Global Trade Item Number
| SKU | GTIN |
|---|---|
| I6529-500ML | 04061837847240 |



