Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
beaded neck transparent polycarbonate flask, transparent polycarbonate
description
Autoclavable
sterility
non-sterile
feature
cap: no, graduations 25 mL, without cap
packaging
case of 4
manufacturer/tradename
Nalgene® 4110-0250
flask capacity
250 mL
flask working volume
250 mL
neck diam.
26.9 mm
binding type
non-treated surface
General description
Features and Benefits
- Nalgene® baffled reusable conical flasks are ideal for providing the optimum conditions for effective cell culture, fermentation, and genetic engineering procedures.
- Manufactured using transparent polycarbonate for excellent sample visibility and mechanical strength.
- Graduated - for determining accurate fluid levels.
- Autoclavable - Able to withstand temperatures up to +121°C.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material beaded neck transparent polycarbonate flask | material straight neck transparent polycarbonate flask | material straight neck transparent polycarbonate flask | material beaded neck translucent polycarbonate flask, transparent polycarbonate |
| manufacturer/tradename Nalgene® 4110-0250 | manufacturer/tradename Nalgene® 4110-0500 | manufacturer/tradename Nalgene® 4110-1000 | manufacturer/tradename Nalgene® 4110-2000 |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature cap: no, without cap, graduations 25 mL | feature graduations 50 mL (Marked every 25mL at 400 - 500mL range), without cap | feature without cap | feature graduations 200 mL, without cap |
| packaging case of 4 | packaging case of 4 | packaging case of 2 ea | packaging case of 2 |
Still not finding the right product?
Explore all of our products under Nalgene® baffled shake flask
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| F0152-4EA | 04061832614595 |
