Skip to Content
Merck

F0402

Nalgene® baffled shake flask

flask capacity 1,000 mL, Straight neck

Synonym(s):

cell flask, cell flasks, conical flasks, Nalgene 4110-1000, plastic flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Binding type:
non-treated surface
Material:
straight neck transparent polycarbonate flask, transparent polycarbonate
Sterility:
non-sterile
Packaging:
case of 2 ea
Feature:
without cap
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

straight neck transparent polycarbonate flask, transparent polycarbonate

description

Autoclavable

sterility

non-sterile

feature

without cap

packaging

case of 2 ea

manufacturer/tradename

Nalgene® 4110-1000

flask capacity

1,000 mL

flask working volume

1,000 mL

neck diam.

30.5 mm

binding type

non-treated surface

General description

These reusable flasks provide an alternative to fragile glass flasks with no apparent difference in growth curves of E. coli or S. cerevisiae. Baffles improve mixing and aeration.

Features and Benefits

  • Nalgene® baffled reusable conical flasks are ideal for providing the optimum conditions for effective cell culture, fermentation, and genetic engineering procedures.
  • Manufactured using transparent polycarbonate for excellent sample visibility and mechanical strength.
  • Graduated - for determining accurate fluid levels.
  • Autoclavable - Able to withstand temperatures up to +121°C.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® baffled shake flask




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library