Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.25
UNSPSC Code:
12352211
Pricing and availability is not currently available.
biological source
bovine brain
Quality Level
type
Type VII
form
powder
lipid type
phosphoglycerides
storage temp.
−20°C
Packaging
Sealed ampule.
Preparation Note
A chloroform-methanol (1:2) extract washed with aqueous potassium chloride and precipitated with acetone.
Analysis Note
Contains the major phospholipids and glycolipids normally found in brain tissue.
1 of 1
This Item | |||
|---|---|---|---|
| biological source bovine brain | biological source bovine brain | biological source - | biological source - |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| form powder | form powder | form lyophilized powder | form powder |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level - |
| type Type VII | type Type I | type Type I | type - |
| lipid type phosphoglycerides | lipid type phosphoglycerides | lipid type phosphoglycerides | lipid type lipid extracts |
Still not finding the right product?
Explore all of our products under Brain Extract from bovine brain
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Iven Winklemann et al.
The EMBO journal, 39(24), e105908-e105908 (2020-10-30)
Na+ /H+ exchangers (NHEs) are ancient membrane-bound nanomachines that work to regulate intracellular pH, sodium levels and cell volume. NHE activities contribute to the control of the cell cycle, cell proliferation, cell migration and vesicle trafficking. NHE dysfunction has been
Sharad Gupta et al.
The Journal of biological chemistry, 287(13), 9982-9989 (2011-12-22)
Huntington disease (HD) is one of several fatal neurodegenerative disorders associated with misfolded proteins. Here, we report a novel method for the sensitive detection of misfolded huntingtin (HTT) isolated from the brains of transgenic (Tg) mouse models of HD and
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B3635-1G | 04061826656334 |



