Skip to Content
Merck

Skip To

56314

Micro particles based on polystyrene, dark red

size: 1 μm

Synonym(s):

Polystyrene red microbeads (1 μm), Latex-coated polystyrene beads (1 μm), Latex beads from PS, dark red

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41116107
NACRES:
NA.25
MDL number:
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


grade

analytical standard

Quality Segment

form

aqueous suspension

crosslinking

0 % cross-linked

concentration

5% (solids)

technique(s)

diffraction/scattering: suitable

particle size

1 μm

bp

30-80 °C

mp

240 °C

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

format

neat

storage temp.

2-8°C

General description

Designed for identifying the particle size distribution (PSD) profile of a particle system.
The particle size of 1 μm is qualified using Coulter multisizer III.

Application

Used to calibrate and monitor particle size instruments and particle counters.

Features and Benefits

  • suitable for routine instrument calibration checking, testing and corrections
  • particle size traceable to Community Bureau of Reference (BCR) standards
  • available in 5 mL pack size as a neat sample


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
619464292256969
particle size

1 μm

particle size

10 μm

particle size

-

particle size

-

technique(s)

diffraction/scattering: suitable

technique(s)

-

technique(s)

-

technique(s)

-

format

neat

format

neat

format

-

format

-

bp

30-80 °C

bp

30-80 °C

bp

-

bp

-

mp

240 °C

mp

240 °C

mp

-

mp

-

grade

analytical standard

grade

analytical standard

grade

-

grade

-


Still not finding the right product?


wgk

WGK 3

Storage Class

11 - Combustible Solids

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters