Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
AC/DC input
100 V / 200 V AC, 50-60 Hz
Quality Segment
material
304L stainless steel chamber (optical), 304L stainless steel handle, PVC foot, aluminum housing (sheet 1050), glass filter (OG550; optical), polyester housing, transparent polycarbonate protector(s) (LED)
manufacturer/tradename
Milliflex®
parameter
15-40 °C temperature (with or without camera)
H
12.5 cm (4.9 in.)
W
14.2 cm (5.6 in.)
weight
4.4 kg (9.7 lb)
output
24 V (direct current)
application(s)
pharmaceutical
shipped in
ambient
General description
Application
Features and Benefits
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material 304L stainless steel chamber (optical), PVC foot, glass filter (OG550; optical), transparent polycarbonate protector(s) (LED), 304L stainless steel handle, polyester housing, aluminum housing (sheet 1050) | material 304L stainless steel (Camera front plate), 304L stainless steel (Optical Chamber, Reader), 304L stainless steel handle (Reader), 304L stainless steel stand (Reader), PVC foot (Reader), aluminum foot (with epoxy coating, Camera), aluminum housing (Sheet, Reader), glass window(s) (Camera), polyoxymethylene housing (Membrane Transfer Tool), polyphenylsulfone (PPSU) (Removal Rack Membrane Transfer Tool ), silicone seal (Membrane Transfer Tool) | material - | material 316L stainless steel , stainless steel head |
| shipped in ambient | shipped in - | shipped in ambient | shipped in ambient |
| AC/DC input 100 V / 200 V AC, 50-60 Hz | AC/DC input 100 V / 200 V, 50-60 Hz | AC/DC input - | AC/DC input - |
| Quality Level EQ2 | Quality Level EQ2 | Quality Level EQ2 | Quality Level SP2 |
| parameter 15-40 °C temperature (with or without camera) | parameter 4.4 kg operating weight, 45 °C temperature (for samples) | parameter - | parameter - |
| application(s) pharmaceutical | application(s) pharmaceutical | application(s) pharmaceutical | application(s) bioburden testing |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



