The stainless steel screen included in this filter assembly has a mesh size of 120 uM.
Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.24
UNSPSC Code:
41104900
Pricing and availability is not currently available.
material
glass housing, stainless steel membrane
feature
cap plug seal, graduation
packaging
pkg of 1 ea
bottle capacity
1 L
funnel capacity
300 mL
neck diam.
41 mm
General description
Same as Z290432 but with a stainless steel support screen.
Vacuum filtration apparatus for HPLC solvent purification, particulate analysis, bacteriological studies, radiochemical determinations, quantitative gravimetric analysis, and similar applications. Clamp seals filter membrane between flanges on funnel top and funnel stem.
Includes: Funnel top, funnel stem/membrane support, aluminum clamp, stopper (except standard taper units) and filtration flask (where indicated).
For replacement parts, visit our online glassware catalog at www.sigma-aldrich.com
Includes: Funnel top, funnel stem/membrane support, aluminum clamp, stopper (except standard taper units) and filtration flask (where indicated).
For replacement parts, visit our online glassware catalog at www.sigma-aldrich.com
Legal Information
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany
1 of 1
This Item | |||
|---|---|---|---|
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| material glass housing, stainless steel membrane | material glass housing, glass membrane | material glass housing, glass membrane | material glass housing, glass membrane |
| neck diam. 41 mm | neck diam. - | neck diam. 41 mm | neck diam. - |
| funnel capacity 300 mL | funnel capacity 1 L | funnel capacity 300 mL | funnel capacity 300 mL |
| feature cap plug seal, graduation | feature graduation | feature cap plug seal, graduation | feature graduation |
| bottle capacity 1 L | bottle capacity 4 L | bottle capacity 1 L | bottle capacity 1 L |
Still not finding the right product?
Explore all of our products under Sigma-Aldrich® vacuum filtration assembly
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| Z290491-1EA | 04061833640371 |
-
Hi, I am looking for a product to filter viscous liquid. May i check the what is the mesh size for the screen in the statement "for 47 mm filters with stainless steel screen, #8 stopper, 1 L flask (included)",
1 answer-
Helpful?
-

