Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
glass vial
feature
closure type polyethylene cap, poly-seal liner, closure type screw top vial
packaging
pkg of 500 ea
vial size
28 mm × 61 mm , with cap
volume
20 mL
fitting
thread for 22-400
General description
Packaging
1 of 1
This Item | |||
|---|---|---|---|
| material glass vial | material glass vial | material cap (urea), glass vial, metal foil liner | material glass vial, metal foil liner |
| packaging pkg of 500 ea | packaging pkg of 500 ea | packaging pkg of 500 ea | packaging pkg of 1000 ea |
| feature closure type polyethylene cap, poly-seal liner, closure type screw top vial | feature closure type screw top vial, closure type white urea cap | feature closure type screw top vial, closure type white urea cap | feature closure type white urea cap |
| fitting thread for 22-400 | fitting thread for 22-400 | fitting thread for 22-400 | fitting thread for 13-425 |
| volume 20 mL | volume 20 mL | volume 20 mL | volume 6 mL |
| vial size 28 mm × 61 mm , with cap | vial size 28 mm × 61 mm , with cap | vial size 28 mm × 61 mm , with cap | vial size 17 mm × 58 mm , with cap |
Still not finding the right product?
Explore all of our products under Liquid scintillation vials, glass
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| V7130-500EA | 04061837481321 |
