Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
StableCell™ MEM, With Earle′s salts, stable glutamine, and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
sodium pyruvate: no
HEPES: no
Hanks’ salts (2% CO2): no
NaHCO3: yes
Earle’s salts (5% CO2): yes
stable glutamine: yes
phenol red: yes
L-glutamine: no
glucose: yes
shipped in
ambient
storage temp.
2-8°C
General description
MEM, which incorporates these modifications, includes higher concentrations of amino acids so the medium more closely approximates the protein composition of cultured mammalian cells. MEM has been used for cultivation of a wide variety of cells grown in monolayers. Optional supplementation of non-essential amino acids to the formulations that incorporate either Hanks′ or Earle′s salts has broadened the usefulness of this medium.
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form liquid | form liquid | form liquid |
| sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| components sodium pyruvate: no | components sodium pyruvate: no | components stable glutamine: yes | components Earle’s salts (5% CO2): yes |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M0446-500ML | 04061833993187 |



