Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.47
UNSPSC Code:
41116121
Pricing and availability is not currently available.
form
solution
Quality Level
shelf life
Expiry date on the label.
IVD
for in vitro diagnostic use
technique(s)
microbe id | staining: suitable
application(s)
hematology
histology
storage temp.
room temp
General description
May be useful in the identification of plasma cells and RNA in tissue sections and cytologic preparations.
Application
Pyronin stains the cytoplasm of plasma cells and most nucleoli red.
Other Notes
Methyl green (certified) 0.012%, pyronin Y (certified), 0.01%, methanol, 0.75%, in deionized water.
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) microbe id | staining: suitable | technique(s) microbe id | staining: suitable | technique(s) - | technique(s) - |
| application(s) hematology | application(s) hematology | application(s) hematology | application(s) hematology |
| form solution | form solution | form solution | form solution |
| IVD for in vitro diagnostic use | IVD for in vitro diagnostic use | IVD for in vitro diagnostic use | IVD for in vitro diagnostic use |
| shelf life Expiry date on the label. | shelf life Expiry date on the label. | shelf life Expiry date on the label. | shelf life Expiry date on the label |
| Quality Level 500 | Quality Level 500 | Quality Level 500 | Quality Level 500 |
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| HT70116-500ML | 04061833835456 |


