Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.35
UNSPSC Code:
41122405
Pricing and availability is not currently available.
material
stainless steel
packaging
pack of 1 ea
L
8 in.
General description
with serrated tips
1 of 1
This Item | |||
|---|---|---|---|
| material stainless steel | material stainless steel | material stainless steel | material stainless steel |
| L 8 in. | L 6 in. | L 10 in. | L 4 3/4 in. |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
Still not finding the right product?
Explore all of our products under Dressing tissue forceps
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| F4392-1EA | 04061833451250 |
