Product 31190 is supplied for research and development as an embedding medium for microscopy. It has not been determined suitable for aerospace applications.
Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.25
UNSPSC Code:
12352106
Pricing and availability is not currently available.
Quality Segment
form
liquid
Application
D.E.R. 732 is an aliphatic diepoxide which, when blended with conventional resins, imparts flexibility, elongation and improved impact; serves as a viscosity reducer
Legal Information
D.E.R. is a trademark of The Dow Chemical Company or an affiliated company of Dow
1 of 1
This Item | |||
|---|---|---|---|
| Quality Level 100 | Quality Level 100 | Quality Level 200 | Quality Level 200 |
| form liquid | form liquid | form - | form saline suspension |
Storage Class
10 - Combustible liquids
wgk
WGK 1
flash_point_f
235.4 °F - closed cup
flash_point_c
113 °C - closed cup
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



