Skip to Content
MilliporeSigma

Skip To

80474

Timestrip Plus 30°C

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
41121813
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


description

Irreversible, single use

quality

Quality Assurance: Produced under ISO9001:2008

shelf life

limited shelf life, expiry date on the label

storage condition

room temperature (at 20-80% humidity)

parameter

12 h run-out window (calibrated at +32°C)

size

40 mm × 19 mm

General description

Timestrip® PLUS indicators record elapsed time at or above a specified threshold temperature in a simple and quick way. They are small, self-adhesive labels that can be attached to or integrated into a product or device.

Visit our Timestrip Web Portal to learn more

Application

Manual activation button on top. The "ON" window turns blue to confirm it is armed. Blue color appears in the viewing window if a breach of the threshold temperature has occurred. Cumulative duration of all breaches is shown by progress of blue dye along time markers.

Features and Benefits

  • Threshold temperature: 30°C/86°F
  • Usage: calibrated to an isothermal temperature environment of +32°C
  • Time accuracy: ±15% in time under isothermal conditions

Packaging

80474-10EA: 10 labels in sachet
80474-100EA: 100 labels in sachet
80474-500EA: 500 labels in sachet

Other Notes

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored liquid chemicals

Legal Information

Timestrip is a registered trademark of Timestrip Limited
Timestrip Plus is a trademark of Timestrip Limited




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Related Content





Global Trade Item Number

SKUGTIN
80474-100EA04061833463918
80474-10EA04061833380093

Questions

Reviews

No rating value

Active Filters