Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Opticap® XL 4 CapsuleMedia: Durapore® 0.22 µm, Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C
Quality Segment
material
PVDF membrane, polypropylene housing, polypropylene support, polypropylene vent cap, silicone O-ring
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
product line
Opticap® XL
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
1 bar max. differential pressure (15 psid) at 80 °C (Forward), 1 bar max. inlet pressure (15 psi) at 80 °C, 3.4 bar max. differential pressure (50 psid) at 25 °C (Reverse; Intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C
technique(s)
sterile filtration: suitable
L
4 in. (10 cm)
filtration area
0.194 m2
inlet connection diam.
3/4 in.
inlet to outlet W
18.8 cm (7.4 in.)
outlet connection diam.
3/4 in.
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤10 mg/capsule
matrix
Durapore®
pore size
0.22 μm
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
19 mm (3/4 in.) inlet sanitary flange, 19 mm (3/4 in.) outlet sanitary flange
General description
Packaging
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| pore size 0.22 μm | pore size 0.22 μm | pore size 0.22 μm | pore size 0.22 μm |
| filtration area 0.19 m2 | filtration area 0.19 m2 | filtration area 0.19 m2 | filtration area 0.19 m2 |
| product line Opticap® XL | product line Opticap® XL | product line Opticap® XL | product line Opticap® XL |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
Still not finding the right product?
Explore all of our products under Opticap® XL 4 CapsuleMedia: Durapore® 0.22 µm
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| KVGLA04FF3 | 04053252303517 |
