Skip to Content
MilliporeSigma

Skip To

JVWP02500

PTFE Membrane Filter, 0.1 μm Pore Size

greener alternative

Omnipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.1 μm pore size, 80 % porosity
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
25 mm
Sterility:
non-sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, plain filter, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore, Omnipore

sustainability

Greener Alternative Product

parameter

130 °C max. temp.

diam.

25 mm

filter diam.

25 mm

thickness

30 μm

pore size

0.1 μm pore size, 80 % porosity

greener alternative category

shipped in

ambient

General description

Filter Code: JVWP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
JVWP01300JVWP04700JVWP09025
parameter

130 °C max. temp.

parameter

130 °C max. temp.

parameter

130 °C max. temp.

parameter

130 °C max. temp.

pore size

0.1 μm pore size, 80 % porosity

pore size

0.1 μm pore size, 80 % porosity

pore size

0.1 μm pore size, 80 % porosity

pore size

0.1 μm pore size, 80 % porosity

diam.

25 mm

diam.

13 mm

diam.

47 mm

diam.

90 mm

material

PTFE membrane, white filter, plain filter

material

PTFE membrane, plain filter, white filter

material

PTFE membrane, plain filter, white filter

material

PTFE membrane, plain filter, white filter

manufacturer/tradename

Millipore, Omnipore

manufacturer/tradename

Millipore, Omnipore

manufacturer/tradename

Millipore, Omnipore

manufacturer/tradename

Millipore, Omnipore

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library





Global Trade Item Number

SKUGTIN
JVWP0250004053252581854

Questions

Reviews

No rating value

Active Filters