Skip to Content
Merck

Skip To

P9599

Protease Inhibitor Cocktail

DMSO solution, for the inhibition of serine, cysteine, aspartic, metalloproteases and aminopeptidases, for plant cell and tissue extracts, DMSO solution

Synonym(s):

Protease Inhibitor Mix

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
12352200
NACRES:
NA.77
MDL number:
Form:
DMSO solution
Solubility:
water: soluble
Storage temp.:
−20°C
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Protease Inhibitor Cocktail, for plant cell and tissue extracts, DMSO solution

Quality Segment

form

DMSO solution

solubility

water: soluble

storage temp.

−20°C

General description

Our Protease Inhibitor Cocktail is a mixture of individual components optimized and tested for use with plant tissue and cell extracts. The cocktail contains a broad specificity of inhibitory properties including serine, cysteine, aspartic and metalloproteases, and aminopeptidases. The individual components include AEBSF, 1,10-Phenanthroline, Pepstatin A, Leupeptin, Bestatin, and E-64.

Application

This product has been specifically tested on plant seedling extracts from pea, bean, wheat, tobacco, and Arabidopsis, as well as leaf and root extracts from pea, wheat, and tobacco. The recommended quantity is one mL of solution for the inhibition of protease activity in 100 mL of cell lysate from 30 g of various plant tissues or 10 g of baculovirus-infected cells.

Biochem/physiol Actions

Inhibits serine, cysteine, and aspartic proteases, metalloproteases, and aminopeptidases
This mixture contains individual components, including AEBSF, 1,10-Phenanthroline, Pepstatin A, Leupeptin, Bestatin, and E-64. Each component has specific inhibitory properties. AEBSF acts to inhibit serine proteases, including trypsin, chymotrypsin, and plasmin amongst others. Bestatin inhibits aminpeptidases. E-64 acts against cystein proteases. Leupeptin acts against both serine and cystein proteases. Pepstatin A inhibits acid proteases. 1,10-Phenanthroline acts against metalloproteases.

Features and Benefits

Contains a broad specificity of inhibitory properties including serine, cysteine, aspartic and metalloproteases, and aminopeptidases

Optimized and tested for use with plant tissue and cell extracts

Specifically tested on plant seedling extracts from pea, bean, wheat, tobacco, and Arabidopsis, as well as leaf and root extracts from pea, wheat, and tobacco

One mL of solution is recommended for the inhibition of protease activity in 100 mL of cell lysate from 30 g of various plant tissues or 10 g of baculovirus-infected cells

Preparation Note

One mL is recommended for the inhibition of proteases extracted from 30 g of plant tissue in a total volume of 100 ml.
This product is supplied as a clear, faint pink solution in DMSO. One mL of solution is recommended for inhibition of protease activity in 100 mL of cell lysate from 30 g of various plant tissues or 10 g of baculovirus-infected cells. Extracts of plant seedlings from pea, bean, wheat, tobacco, and Arabidopsis have been tested. The roots of these plants have also been successfully tested.

Other Notes

AEBSF
Bestatin
E-64
Leupeptin
Pepstatin A
1,10-Phenanthroline

Disclaimer

The cocktail should be stored at -20°C, where it will retain stability for two years.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
P8340P8215P8849
form

DMSO solution

form

DMSO solution

form

DMSO solution

form

DMSO solution

Quality Level

300

Quality Level

300

Quality Level

300

Quality Level

300

solubility

water: soluble

solubility

water: soluble

solubility

water: soluble

solubility

water: soluble

storage temp.

−20°C

storage temp.

−20°C

storage temp.

−20°C

storage temp.

−20°C


Still not finding the right product?

Explore all of our products under Protease Inhibitor Cocktail


Storage Class

10 - Combustible liquids

flash_point_f

185.0 °F - closed cup

flash_point_c

85 °C - closed cup



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–2 of 2 Questions  
  1. Hello. Can I store it at -80C? thank you

    1 answer
    1. The stability of this product at -80 °C has not been determined. It is recommended to store the cocktail at -20 °C. The product is stable for 4 years when stored at -20 °C, 8 months at 2-8 °C, and 2 months at room temperature. Please see the link below to review additional information available in the product datasheet:https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/363/308/p9599dat-ms.pdf

      Helpful?

  2. Does this cocktail contain EDTA?

    1 answer
    1. This does not contain EDTA.

      Helpful?

Reviews

No rating value

Active Filters