Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
clear polystyrene plate, flat bottom clear wells (chimney style)
sterility
sterile
feature
lid (with condensation rings)
packaging
pack of 100 ea (single packed)
manufacturer/tradename
Greiner 655180
size
96 wells
well volume
392 μL
well working volume
25-340 μL
General description
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Greiner 655180 | manufacturer/tradename Greiner 650180 | manufacturer/tradename Greiner 650160 | manufacturer/tradename Greiner 650185 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material clear polystyrene plate, flat bottom clear wells (chimney style) | material clear polystyrene , round bottom clear wells | material clear polystyrene , round bottom clear wells | material clear polystyrene , round bottom clear wells |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| packaging pack of 100 ea (single packed) | packaging pack of 100 | packaging pack of 100 | packaging case of 60 |
| well volume 392 μL | well volume 323 μL | well volume 323 μL | well volume - |
Still not finding the right product?
Explore all of our products under Greiner CELLSTAR® 96 well plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M0812-100EA | 04061832210988 |
