Skip to Content
Merck

Skip To

D2447

Dimethyl Sulfoxide DMSO/Dextran 40

55% w/v DMSO 5% w/v Dextran 40 in NaCl

Synonym(s):

DMSO solution, Dimethyl sulfoxide

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NA.75
UNSPSC Code:
12191502
Form:
liquid
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cryopreservation: suitable

Application

This formulation is commonly used for the Cryopreservation of cord blood stem cells.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.0190041640-M34943-M
Quality Level

200

Quality Level

100

Quality Level

-

Quality Level

-

form

liquid

form

liquid

form

liquid

form

liquid

sterility

sterile-filtered

sterility

-

sterility

-

sterility

-

technique(s)

cryopreservation: suitable

technique(s)

GC-HS: suitable

technique(s)

GC/GC: suitable

technique(s)

-


Storage Class

12 - Non Combustible Liquids

flash_point_f

34.0 °F

flash_point_c

1.110 °C



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library






Global Trade Item Number

SKUGTIN
D2447-7ML04061833562284
D2447-50ML04061833562277

Questions

  1. Should I dilute this vial for cord blood (stem cell) preservation? Same thing with placental and umbilical cord tissue Cryo preservation should I dilute it? What is it’s concentration 5%? TIA

    1 answer
    1. This product contains 55% DMSO and 5% Dextran 40 in NaCl. No established protocol for use of this product is currently available.

      Helpful?

Reviews

No rating value

Active Filters