Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.71
UNSPSC Code:
12352207
Pricing and availability is not currently available.
form
liquid
Quality Level
shelf life
6 mo.
manufacturer/tradename
Cell Applications, Inc
shipped in
wet ice
storage temp.
2-8°C
General description
All-in-one ready-to-use media
Bronchia/Trachea Epithelial Cell Growth Medium is an all-in-one ready-to-use media. It fully supports cell growth on its own.
Application
Preparation Note
contained in protocol
Analysis Note
Each lot was tested for the ability to support plating, spreading and proliferation
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form aqueous solution | form aqueous solution | form liquid |
| shipped in wet ice | shipped in wet ice | shipped in wet ice | shipped in wet ice |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| shelf life 6 mo. | shelf life - | shelf life - | shelf life 6 mo. |
| Quality Level 100 | Quality Level - | Quality Level - | Quality Level 100 |
| manufacturer/tradename Cell Applications, Inc | manufacturer/tradename - | manufacturer/tradename - | manufacturer/tradename Cell Applications, Inc |
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Maria Davern et al.
Translational oncology, 14(6), 101062-101062 (2021-03-26)
Use of immune checkpoint inhibitors (ICIs) with chemotherapy to enhance responses in oesophageal adenocarcinoma (OAC) is an attractive approach. We identified subpopulations of OAC cells expressing inhibitory immune checkpoint (IC) ligands (PD-L1, PD-L2 and CD160) and receptors (PD-1, TIGIT, TIM-3
Phuong-Uyen C Dinh et al.
Respiratory research, 18(1), 132-132 (2017-07-02)
Resident stem and progenitor cells have been identified in the lung over the last decade, but isolation and culture of these cells remains a challenge. Thus, although these lung stem and progenitor cells provide an ideal source for stem-cell based
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 511-500 | 04061832491103 |


