Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Pricing and availability is not currently available.
grade
analytical standard
Quality Segment
form
particles, suspension
concentration
10% (solids)
particle size
60 μm std dev <2 μm, coeff var <2%
format
neat
storage temp.
2-8°C
General description
Polymethacrylate-based microparticles (size: 60 μm) are an analytical standard, ideal for profiling particle size distribution (PSD) of test samples.
Application
Used for validation and monitoring of particle sizing instruments.
This particle size standard is also used to detect, count and differentiate microscale particles.
This particle size standard is also used to detect, count and differentiate microscale particles.
Features and Benefits
- suitable for routine instrument calibration checks and corrections
- available in 5 mL pack size as a neat sample
Analysis Note
The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.
1 of 1
This Item | |||
|---|---|---|---|
| format neat | format neat | format neat | format neat |
| form particles, suspension | form particles, suspension | form particles, suspension | form particles, suspension |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| grade analytical standard | grade analytical standard | grade analytical standard | grade analytical standard |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) |
Still not finding the right product?
Explore all of our products under Micro particles based on polymethacrylate
Storage Class
12 - Non Combustible Liquids
wgk
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 77006-5ML-F | 04061837789007 |



