Skip to Content
Merck

Skip To

1.15341

TLC plates, Silica gel 60 F₂₅₄

pkg of 500 plates, plate L × W 2.5 cm × 7.5 cm, glass support

Synonym(s):

Silica Gel 60 Thin Layer Chromatography Plates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NB.21
UNSPSC Code:
41115711
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Level

material

glass support, silica gel 60 matrix

feature

binder Organic Polymer, fluorescent indicator

packaging

pkg of 500 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

2.5 cm × 7.5 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

500 Glass plates 2.5 x 7.5 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Application

Glass TLC plate, silica gel coated with flourescent indicator F254. The silica gel TLC plates come in a quantity of 500 size 2.5x7.5 cm for thin layer chromatography applications.

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 210 - 270 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Colour test
hRf-values
- bleu vif organol, colour test, lipophile:
11 - 25
- Ceres Black G, colour test, lipophile: 34 - 48
- ceres Violet brn, colour test, lipophile: 52 - 67
separation number (colourtest, lipophile): ≥ 9.0
B) Steriod test
hRf-values
- hydrocortisone, steroid test:
25 - 37
- Reichstein S, steroid test: 37 - 49
- methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel.humidity)

Other Notes

Replaces: 15341-5; 15341

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.055621.057501.05719
technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

material

glass support, silica gel 60 matrix

material

aluminum support, silica gel 60 matrix

material

plastic support, silica gel 60 matrix

material

glass support, silica gel 60 matrix

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

feature

binder Organic Polymer, fluorescent indicator

feature

binder Organic Polymer, fluorescent indicator

feature

binder Organic Polymer, fluorescent indicator

feature

binder Organic Polymer, fluorescent indicator

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

packaging

pkg of 500 plates

packaging

pkg of 1 roll

packaging

pkg of 50 sheets

packaging

pkg of 200 plates


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library





Global Trade Item Number

SKUGTIN
115341000104022536159577

Questions

Reviews

No rating value

Active Filters