Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Minimum Essential Medium Eagle, With Hanks′ salts, L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
Earle’s salts (5% CO2): no
stable glutamine: no
Hanks’ salts (2% CO2): yes
phenol red: yes
NaHCO3: yes
sodium pyruvate: no
HEPES: no
glucose: yes
L-glutamine: yes
shipped in
ambient
storage temp.
2-8°C
General description
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| form liquid | form liquid | form powder | form powder |
| sterility sterile-filtered | sterility sterile-filtered | sterility - | sterility - |
| components Earle’s salts (5% CO2): no | components phenol red: yes | components phenol red: yes | components glucose: yes |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Minimum Essential Medium Eagle
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M4780-6X1L | 04061834059202 |
| M4780-1L | 04061834059189 |
| M4780-500ML | 04061834059196 |
| M4780-6X500ML | 04061834059219 |



