The formulation of Product No. F7050 is considered proprietary. The fatty acids and the amount supplied have been found to be optimal for cell growth and protein production.
Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Quality Level
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
functional group
carboxylic acid
shipped in
ambient
storage temp.
2-8°C
Application
Other Notes
Storage Class
10 - Combustible liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| F7050-20L | 04061838398864 |
| F7050-100ML | 04061833619254 |
| F7050-35ML | 04061838398871 |
| F7050-5ML | 04061833619261 |
| F7050-10ML | 04061838398857 |
-
What fatty acids are present in Product F7050, Fatty Acid Supplement?
1 answer-
Helpful?
-
-
Does Product F7050, Fatty Acid Supplement, contain cholesterol?
1 answer-
Product No. F7050 does not contain cholesterol. If a cholesterol supplement is required, we recommend using Product No. S5542, Synthechol.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
Are the fatty acids in Product F7050, Fatty Acid Supplement, esterified?
1 answer-
The fatty acids in Product No. F7050 are not esterified.
Helpful?
-