Skip to Content
Merck

Skip To

230-05F

Human Placental Epithelial Cells: HPlEpC, fetal

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human amnion (normal)
Growth mode:
Adherent
Morphology:
epithelial
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

human amnion (normal)

Quality Level

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 46

morphology

epithelial

technique(s)

cell culture | mammalian: suitable

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

Human Placental Epithelial Cells (HPlEpC) are derived from the inner surface of the amnion and have physiology relevant to fetal development and neurogenesis. HPIEpC also provide antimicrobial and endotoxin-neutralizing barrier effects, but also play roles in fetal membrane rupture and placental detachment. Thus, they provide an excellent model system to study cell differentiation and amniotic physiology under normal and pathological conditions, and can serve as a platform for toxicology and drug discovery.

Application

fetal development, fetal protection, physiological studies, neurogenesis, barrier effects, cell differentiation, amniotic physiology, toxicology, drug discovery

Biochem/physiol Actions

Amnion

Preparation Note

  • >500,000 of primary culture cells in Basal Medium containing 10% FBS & 10% DMSO

Please refer to the HPIEpC Culture Protocol.

Other Notes

Basal Medium containing 10% FBS & 10% DMSO

Disclaimer

RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
930-05F202-05N930-05A
growth mode

Adherent

growth mode

Adherent

growth mode

Adherent

growth mode

Adherent

morphology

epithelial

morphology

-

morphology

Endothelial

morphology

-

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

biological source

human amnion (normal)

biological source

human kidney

biological source

human umbilicus (normal arteries)

biological source

human kidney

karyotype

2n = 46

karyotype

-

karyotype

2n = 46

karyotype

-

Quality Level

100

Quality Level

-

Quality Level

100

Quality Level

100


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
230-05F04061838782274

Questions

Reviews

No rating value

Active Filters