Skip to Content
Merck

Skip To

HTTP02500

Polycarbonate Membrane Filter, 0.4 μm Pore Size

greener alternative

Isopore, filter diam. 25 mm, hydrophilic, white

Synonym(s):

Isopore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.4 μm pore size, 10-20 % porosity
Material:
plain filter, polycarbonate membrane, white filter
Feature:
hydrophilic
Diam.:
25 mm
Sterility:
non-sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plain filter, polycarbonate membrane, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Isopore, Millipore

sustainability

Greener Alternative Product

parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), ≥7 L/min air flow rate at 10 psi, 140 °C max. temp., 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

diam.

25 mm

filter diam.

25 mm

thickness

10 μm

gravimetric extractables

<1%

color

white

refractive index

n/D 1.6

matrix

Isopore

pore size

0.4 μm pore size, 10-20 % porosity

bubble point

≥1.5 bar (22 psi) at 23 °C

greener alternative category

shipped in

ambient

General description

The Isopore membrane is a polycarbonate, track-etched screen filter recommended for all analyses in which the sample is viewed on the surface of the membrane. Isopore membrane offers many advantages for the analysis of airborne contaminants and other particles using optical or electron microscopy. The Isopore membrane is composed of polycarbonate film, which has a smooth, glass-like surface for clearer sample observation. The unique manufacturing process of the membrane ensures a precise pore diameter and a consistent pore size for accurate separation of samples by size. Matched-weight filters are not usually required because of low, constant tar and ash weights.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Absorbable organic halides (AOX)
  • Particle monitoring
  • Air monitoring
  • Microplastics analysis
  • Microplastics analysis grade water

Isopore membrane filter has been used:

  • for culturing organotypic brain slices[1]
  • organotypic vibrosections[2]
  • as a working electrode for the synthesis of Helical nanomotors.[3]

Features and Benefits

  • Membrane structure retains particles on the surface, simplifying counting and analysis
  • Isopore membranes do not stain, resulting in low background interference
  • Non-hygroscopic, allowing for rapid drying and reduced sample analysis time
  • Translucent material does not require clearing for transmitted light microscopy; also available in brown variety

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Possible reduction in flow rates may occur after autoclaving.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HTTP01300HTTP03700HTTP09030
parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), 140 °C max. temp., ≥7 L/min air flow rate at 10 psi, 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), ≥7 L/min air flow rate at 10 psi, 140 °C max. temp., 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), ≥7 L/min air flow rate at 10 psi, 140 °C max. temp., 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), ≥7 L/min air flow rate at 10 psi, 140 °C max. temp., 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

material

plain filter, white filter, polycarbonate membrane

material

plain filter, polycarbonate membrane, white filter

material

plain filter, polycarbonate membrane, white filter

material

plain filter, polycarbonate membrane, white filter

manufacturer/tradename

Isopore, Millipore

manufacturer/tradename

Isopore, Millipore

manufacturer/tradename

Isopore, Millipore

manufacturer/tradename

Isopore, Millipore

pore size

0.4 μm pore size, 10-20 % porosity

pore size

0.4 μm pore size, 10-20 % porosity

pore size

0.4 μm pore size, 10-20 % porosity

pore size

0.4 μm pore size, 10-20 % porosity

diam.

25 mm

diam.

13 mm

diam.

37 mm

diam.

90 mm

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Jinxing Li et al.
Advanced materials (Deerfield Beach, Fla.), 30(2) (2017-12-02)
One emerging and exciting topic in robotics research is the design of micro-/nanoscale robots for biomedical operations. Unlike industrial robots that are developed primarily to automate routine and dangerous tasks, biomedical nanorobots are designed for complex, physiologically relevant environments, and
Nina Daschil et al.
Brain research, 1581, 1-11 (2014-07-20)
Neurodegeneration of cholinergic and dopaminergic neurons is a major hallmark in Alzheimer's or Parkinson's disease, respectively. A dysregulation in calcium homeostasis may be part of this process and counteracting calcium influx may have neuroprotective properties in both diseases. Therefore, we
Buket Ucar et al.
Experimental brain research, 238(11), 2521-2529 (2020-08-31)
Vessel damage is a general pathological process in many neurodegenerative disorders, as well as spinal cord injury, stroke, or trauma. Biomaterials can present novel tools to repair and regenerate damaged vessels. The aim of the present study is to test



Global Trade Item Number

SKUGTIN
HTTP0250004053252678127

Questions

Reviews

No rating value

Active Filters