Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
Nylon membrane, plain filter, white filter
description
0.2 um pore size, hydrophilic nylon membrane, 25 mm diameter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
sustainability
Greener Alternative Product
diam.
25 mm
filter diam.
25 mm
thickness
≥153 μm , (6 mils), Typical 175μm (6.9 mils)
pore size
0.2 μm pore size
bubble point
≥42 psi (2.9 bar)
greener alternative category
shipped in
ambient
General description
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Application
- Sterilizing filtration†
- Bioassays
- Solvent filtration
- PFAS Sample filtration
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: General laboratory filtration
- Intended Use: Retention or removal of biological contaminants
- Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore |
| pore size 0.2 μm pore size | pore size 1.2 μm pore size | pore size 1.2 μm pore size | pore size 0.45 μm pore size |
| diam. 25 mm | diam. 25 mm | diam. 47 mm | diam. 25 mm |
| material Nylon membrane, white filter, plain filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
Still not finding the right product?
Explore all of our products under Nylon Membrane Filter, 0.2 μm Pore Size
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| GNWP02500 | 04053252326141 |

