Skip to Content
Merck

Skip To

SYNC291925

Synthware graduated concentrator tube

25 mL, joint: ST/NS 19/22

Synonym(s):

Synthware C291925, glass concentrator tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NB.51
UNSPSC Code:
41121800
Material:
colorless tube, glass tube
Sterility:
non-sterile
Packaging:
pkg of 1 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tube, glass tube

joint

joint: ST/NS19/22

sterility

non-sterile

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C291925

capacity

25 mL

General description

Graduated concentrator tubes for use with Kuderna-Danish evaporative set-ups. Tube can be stoppered for storage. Overall height is 100 mm for 10 mL, and 170 mm for the 25 mL.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SYNC291910SYNT230015SYNT230012
capacity

25 mL

capacity

10 mL

capacity

-

capacity

-

material

colorless tube, glass tube

material

colorless tube, glass tube

material

V-bottom bottom, colorless tube, glass tube

material

V-bottom bottom, colorless tube, glass tube

sterility

non-sterile

sterility

non-sterile

sterility

-

sterility

-

manufacturer/tradename

Synthware C291925

manufacturer/tradename

Synthware C291910

manufacturer/tradename

Synthware T230015

manufacturer/tradename

Synthware T230012

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

joint

joint: ST/NS19/22

joint

joint: ST/NS19/22

joint

joint: ST/NS14/20

joint

joint: ST/NS14/20


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
SYNC291925-1EA04061832190983