Skip to Content
Merck

Skip To

E5259

Sigma-Aldrich® micro pH combination electrode, glass body

BNC Connector, electrode L 132 mm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NB.79
UNSPSC Code:
41115603
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

electrode L

132 mm

stem O.D.

4 mm

General description

Designed with a Refillable Ag/AgCl reference half cell. These electrodes feature ultra thin insertion stems and miniature pH bulbs for measurement of the smallest of samples. Depends on the length, the extra long insertion stem allows this combination electrode to measure samples upto the bottom of 7 in. long NMR tubes.

Sturdy and versatile probe for measuring small samples in cuvets and small lab glassware 0-14 pH.

Attention: These electrodes come with a little white plastic transport cap attached to the end, please remove before use.

Temperature Range:
  • -5 to 100°C (for continuous use)
  • -5 to 110°C (for intermittent use)

Other Notes

Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z113425Z113441Z113263
stem O.D.

4 mm

stem O.D.

3.5 mm

stem O.D.

3.5 mm

stem O.D.

8 mm

electrode L

132 mm

electrode L

55 mm

electrode L

183 mm

electrode L

55 mm , with bulb guard

Quality Level

100

Quality Level

-

Quality Level

-

Quality Level

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
E5259-1EA04061833639535

Questions

1–3 of 3 Questions  
  1. Do these probes come with a storage sleeve?

    1 answer
    1. This product does not include a storage sleeve for the sensor. A protective cap is provided to prevent tip dehydration. The probes are shipped in boxes.

      Helpful?

  2. Is this probe compatible with all brand pH meters using BNC connector probe ?

    1 answer
    1. This probe is compatible with all pH meters that utilize a BNC connector.

      Helpful?

  3. Is this a single or double junction electrode?

    1 answer
    1. This item is a double-junction electrode.

      Helpful?

Reviews

No rating value

Active Filters