Skip to Content
Merck
All Photos(1)

Key Documents

D1145

Sigma-Aldrich

DMEM - high glucose

With sodium bicarbonate, without ʟ-glutamine, sodium pyruvate, and phenol red, liquid, sterile-filtered, suitable for cell cutlure

Synonym(s):

DME, Dulbecco′s Modified Eagle′s Medium - high glucose, DMEM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

product name

Dulbecco′s Modified Eagle′s Medium - high glucose, With 4500 mg/L glucose and sodium bicarbonate, without L-glutamine, sodium pyruvate, and phenol red, liquid, sterile-filtered, suitable for cell culture

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

L-glutamine: no
sodium pyruvate: no
glucose: high
phenol red: no
NaHCO3: yes
HEPES: no

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Dulbecco′s Modified Eagle′s Medium (DMEM) is a modification of Basal Medium Eagle (BME) that contains four-fold concentrations of the amino acids and vitamins. The original formulation contained 1000 mg/L of glucose and was used to culture embryonic mouse cells. Since then, it has been modified in several ways to support primary cultures of mouse and chicken cells, as well as a variety of normal and transformed cells. Each of these media offers a different combination of L-glutamine and sodium pyruvate. Additionally, the glucose levels have been raised to 4500 mg/L, contributing to the name "DMEM/High".

Reconstitution

Supplement with 0.584 g/L L-glutamine.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ştefan Ţălu et al.
Molecular vision, 24, 902-912 (2019-02-05)
This study aimed to quantify the three-dimensional micromorphology of the surface of the human lens capsule as a function of age. Imaging experiments were conducted on whole human lenses received from eight human cadavers (donor age range: 30-88 years). Imaging
Tracy A O'Mara et al.
Nature communications, 9(1), 3166-3166 (2018-08-11)
Endometrial cancer is the most commonly diagnosed cancer of the female reproductive tract in developed countries. Through genome-wide association studies (GWAS), we have previously identified eight risk loci for endometrial cancer. Here, we present an expanded meta-analysis of 12,906 endometrial
Jikai Zhao et al.
The Journal of steroid biochemistry and molecular biology, 178, 354-368 (2018-02-17)
Hippocampal synaptic plasticity is the basis of spatial memory and cognition and is strongly regulated by both testicular androgens (testosterone, T) and hippocampal estrogens (17β-estradiol, E2) converted from T by aromatase, which is inhibited by letrozole (LET), but the contribution
Anna L Greenshields et al.
Molecular carcinogenesis, 56(1), 75-93 (2016-02-16)
Ovarian cancer is a leading cause of cancer-related death in women and the most lethal gynecological malignancy in the developed world. The morbidity and mortality of ovarian cancer underscore the need for novel treatment options. Artesunate (ART) is a well-tolerated
Shinsuke Matsuzaki et al.
PloS one, 10(4), e0123578-e0123578 (2015-05-01)
Recently, accumulating reports have suggested the importance of endoplasmic reticulum (ER) stress signaling in the differentiation of several tissues and cells, including myoblasts and osteoblasts. Secretory cells are easily subjected to ER stress during maturation of their secreted proteins. Skin

Protocols

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Related Content

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service