Skip to Content
Merck

Skip To

WPB01062BT

Whirl-Pak® Write-On Bag

118 mL capacity(4 oz, Blue Tape)

Synonym(s):

Nasco B01062(BT)WA, sample bag with label, sample collection bag, sample receptacle, sampling bag

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.35
UNSPSC Code:
24111500
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

sterile

packaging

pkg of 500 ea

manufacturer/tradename

Whirl-Pak® B01062BT

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L

3 in. × 7.25 in. , 7.5 x 18.5 cm

thickness

2.25 mil , 0.057 mm

capacity

118 mL × 4 oz , 118 mL capacity(4 oz, Blue Tape)

General description

The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.

Features and Benefits

Whirl-Pak® Write On Bags have the following features and benefits:
  • Blended, Virgin Polyethylene Film: ensures exceptional clarity, superior strength. FDA approved for food contact
  • Puncture-Proof Closure Tabs: contains inner and outer tapes for longevity and stability; wire for easy opening, pouring, and closing
  • Post-Manufacturing Sterilization: perforated closure to maintain sterility and for increased sample integrity
  • Opening Pull tabs: contains non-slip textured Tyvek for easy opening
  • Continuous Perimeter Seal: for maximum protection against leaks

Other Notes

Do not use the bags at temperatures above 180° F (82° C). However, the bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C), with cautious handling post freezing. The capacity is estimated by closing the bag and folding the tab three times. Volume and dimensions are approximate.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation


Still not finding the right product?

Explore all of our products under Whirl-Pak® Write-On Bag




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library