Skip to Content
Merck

Skip To

S8902

Slides, microscope

plain, size 25 mm × 75 mm

Synonym(s):

glass slide

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
MA.01
UNSPSC Code:
41122600
Material:
glass
Packaging:
pkg of 1 Case - 20 boxes of 72 slides (1440), pkg of 1 Pack - box of 72 slides
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

packaging

pkg of 1 Case - 20 boxes of 72 slides (1440), pkg of 1 Pack - box of 72 slides

size

25 mm × 75 mm

binding type

non-treated surface

General description

Sealed in a moisture absorbing desiccant pack which can function as a drying stand and a storage box. Slides are 1 mm thick.

Our microscope slides are made of high-quality white glass with low iron content, no green tint with fine texture and transparency; these slides are also corrosion-resistant. The edges are ground smooth to help eliminate sharp cutting surfaces and safe handling. They are packed in a special thermoform plastic box to minimize exposure to moisture and dust (each slide is precleaned).

Conform to Federal specification NNN-S-450.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
S9027CLS294775X50CLS294775X38
material

glass

material

glass

material

soda-lime glass

material

soda-lime glass

packaging

pkg of 1 Case - 20 boxes of 72 slides (1440), pkg of 1 Pack - box of 72 slides

packaging

pkg of 1 Case - 20 boxes of 72 slides (1440), pkg of 1 Pack - box of 72 slides

packaging

case of 5 (pack 5)

packaging

box of 72 (slides)

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

size

25 mm × 75 mm

size

25 mm × 75 mm

size

-

size

-


Still not finding the right product?

Explore all of our products under Slides, microscope




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Emi Tanaka et al.
Scientific reports, 10(1), 21881-21881 (2020-12-16)
Ischemic brain injury provokes complex, time-dependent downstream pathways that ultimately lead to cell death. We aimed to demonstrate the levels of a wide range of metabolites in brain lysates and their on-tissue distribution following neonatal stroke and cell therapies. Postnatal
Salman Ul Islam et al.
Oncotarget, 8(34), 56659-56671 (2017-09-17)
Pre-mRNA processing factor (PRPF) 4B kinase belongs to the CDK-like kinase family, and is involved in pre-mRNA splicing, and in signal transduction. In this study, we observed that PRPF overexpression decreased the intracellular levels of reactive oxygen species, and inhibited
Angeliki Diamantopoulou et al.
Materials (Basel, Switzerland), 12(16) (2019-08-10)
Surface functionalization of TiO2 inverse opals by graphene oxide nanocolloids (nanoGO) presents a promising modification for the development of advanced photocatalysts that combine slow photon-assisted light harvesting, surface area, and mass transport of macroporous photonic structures with the enhanced adsorption



Global Trade Item Number

SKUGTIN
S8902-1PAK04061826747360
S8902-1CS04061833566657