Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Quality Level
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
sodium pyruvate: no
phenol red: yes
Earle’s salts (5% CO2): yes
HEPES: no
NaHCO3: yes
L-glutamine: yes
shipped in
ambient
storage temp.
2-8°C
General description
MEM, which incorporates these modifications, includes higher concentrations of amino acids so the medium more closely approximates the protein composition of cultured mammalian cells. MEM has been used for cultivation of a wide variety of cells grown in monolayers. Optional supplementation of non-essential amino acids to the formulations that incorporate either Hanks′ or Earle′s salts has broadened the usefulness of this medium.
Application
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered |
| form liquid | form liquid | form liquid | form liquid |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| components sodium pyruvate: no | components phenol red: 0.011 g/L | components stable glutamine: yes | components glucose: 1.0 g/L (Dextro) |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Minimum Essential Medium Eagle
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M4655-500ML | 04061837847387 |
| M4655-6X1L | 04061834059134 |
| M4655-1L | 04061834059110 |
| M4655-6X500ML | 04061837847394 |
| M4655-10L | 04061837340796 |
| M4655-24X500ML | 04061834059127 |



