Really good value for money and always arrives with a good shelf-life in terms of expiry date. Great for adding cytokines + hydrocortisone to to create your own endothelial cell growth medium - has kept my HUVECs consistently happy since I started using it in 2018. Also great to use when isolating human primary endothelial cells.
Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Medium 199, With Earle′s salts, L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
NaHCO3: yes
L-glutamine: yes
HEPES: no
Earle’s salts (5% CO2): yes
phenol red: yes
sodium pyruvate: no
shipped in
ambient
storage temp.
2-8°C
General description
Application
- as a suspension media to maintain the primary neuronal cultures
- as a component of the collagen gel for ex vivo embryonic heart culture
- to maintain the ovarian tissue sections as part of the slow-freezing protocol
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form liquid | form powder | form powder |
| sterility sterile-filtered | sterility sterile-filtered | sterility - | sterility - |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| components NaHCO3: yes | components sodium pyruvate: no | components L-glutamine: yes | components L-glutamine: no |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Medium 199
Storage Class
10 - Combustible liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M4530-100ML | 04061837847363 |
| M4530-1L | 04061834059028 |
| M4530-6X1L | 04061834059035 |
| M4530-6X500ML | 04061834059042 |
| M4530-500ML | 04061837847370 |


