Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polystyrene , round bottom clear wells
Size:
96 wells
Sterility:
non-sterile
Feature:
lid: no
Pricing and availability is not currently available.
material
clear polystyrene , round bottom clear wells
sterility
non-sterile
feature
lid: no
packaging
case of 100 ea (internal packs of 10)
manufacturer/tradename
Greiner 650101
maximum volume
323 μL
size
96 wells
working volume
280 μL
General description
96W Microplate, well working volume 40-280 μL; maximum volume 323 μL. Growth surface per well 0.35 cm(2).
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse/RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.
Application
Free of detectable DNase/RNase, human DNA and pyrogens.
Other Notes
96 well microplate, without lid, solid round (U) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Greiner 650101 | manufacturer/tradename Greiner 650162 | manufacturer/tradename Greiner 650161 | manufacturer/tradename Greiner 651101 |
| sterility non-sterile | sterility sterile | sterility sterile | sterility non-sterile |
| feature lid: no | feature lid: no | feature lid: no | feature lid: no |
| material clear polystyrene , round bottom clear wells | material polystyrene , round bottom clear wells | material clear polystyrene , round bottom clear wells | material clear polystyrene , conical bottom clear wells |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| working volume 280 μL | working volume - | working volume 280 μL | working volume 200 μL |
Still not finding the right product?
Explore all of our products under Greiner 96 well plates, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M2186-100EA | 04061832211053 |


