Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
form
lyophilized powder
Quality Segment
potency
<20 μg per mL agglutination activity (using human blood group B erythrocytes)
composition
Protein, ≥90% biuret
impurities
salt, free
storage temp.
2-8°C
Biochem/physiol Actions
Preparation Note
Analysis Note
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| form lyophilized powder | form lyophilized powder | form lyophilized powder | form lyophilized powder |
| storage temp. 2-8°C | storage temp. −20°C | storage temp. 2-8°C | storage temp. −20°C |
| impurities salt, free | impurities - | impurities - | impurities - |
| potency <20 μg per mL agglutination activity (using human blood group B erythrocytes) | potency <100 μg per mL agglutination activity (using human blood group A erythrocytes) | potency <50 μg per mL agglutination activity (using human blood group B erythrocytes) | potency <200 μg per mL agglutination activity (using human blood group B erythrocytes) |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| composition Protein, ≥90% biuret | composition Protein, ~10% Lowry | composition Protein, ≥70% Lowry (, balance sodium citrate) | composition Protein, ~95% modified Warburg-Christian |
Still not finding the right product?
Explore all of our products under Lectin from Bandeiraea simplicifolia (Griffonia simplicifolia)
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



