This product is an aqueous suspension.
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
grade
analytical standard
Quality Segment
form
aqueous suspension
crosslinking
2 % cross-linked
concentration
2% (solids)
technique(s)
diffraction/scattering: suitable
particle size
100 μm std dev ≤2 μm
application(s)
cosmetics
environmental
food and beverages
pharmaceutical
format
neat
storage temp.
2-8°C
General description
The particle diameter of 100 μm is characterized using Olympus optical microscope. The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692).
Application
Also used as a building block to synthesize ordered macroporous titania photonic balls.
Features and Benefits
- suitable for routine instrument calibration checks, testing and corrections
- available in 5 mL pack size as a neat sample
Analysis Note
- Transmission electron microscopy (TEM)
- Scanning electron microscope
- Light microscopy
- Coulter™ counter with MDF-system
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 100 μm std dev ≤2 μm | particle size 1.0 μm std dev <0.05 μm | particle size 0.1 μm std dev <0.03 μm | particle size 10.0 μm std dev <0.15 μm, coeff var <1.5% |
| technique(s) diffraction/scattering: suitable | technique(s) diffraction/scattering: suitable | technique(s) diffraction/scattering: suitable | technique(s) - |
| format neat | format neat | format neat | format neat |
| grade analytical standard | grade analytical standard | grade analytical standard | grade analytical standard |
| application(s) cosmetics | application(s) cosmetics | application(s) cosmetics | application(s) glass & ceramic |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
Still not finding the right product?
Explore all of our products under Micro particle size standard based on polystyrene monodisperse
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
410.0 °F
flash_point_c
210 °C
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is the polystyrene powder 59336-5ML-F in the form of solid particle or liquid ? The data sheet shows it's sold in terms of ml rather than G.
1 answer-
Helpful?
-


