Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.21
UNSPSC Code:
12352202
Pricing and availability is not currently available.
description
Irreversible, single use
quality
Quality Assurance: Produced under ISO9001:2008
shelf life
limited shelf life, expiry date on the label
storage condition
room temperature
parameter
4 h run-out window ((calibrated at +7 °C)
size
35 mm × 19 mm
General description
Food is a Timestrip® temperature indicator that shows how long your product has been above refrigerated temperature (5 °C/41 °F).
Visit our Timestrip Web Portal to learn more
Visit our Timestrip Web Portal to learn more
Application
Manual activation button on top. The "ON" window turns blue to confirm it is armed. Blue color appears in the viewing window if a breach of the threshold temperature has occurred. Duration of breaches is shown by progress of blue dye along time markers.
Features and Benefits
- Threshold temperature: 5°C/41°F
- Usage: calibrated to an isothermal temperature environment of +7°C
- Time Accuracy: ±15% in time under isothermal conditions
- Temperature Accuracy: ±1 °C/2 °F
Packaging
07475-10EA: 10 labels in sachet
07475-100EA: 100 labels in sachet
07475-500EA: 500 labels in sachet
07475-100EA: 100 labels in sachet
07475-500EA: 500 labels in sachet
Other Notes
Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored liquid chemicals
Legal Information
Timestrip is a registered trademark of Timestrip Limited
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.